Cold Stem Kohler Valve
Cold Stem Kohler Valve
Frequently Purchased Together
Product Details
Product Details
- Broach count: 19
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- KOHLER
- Faucet Part Type:
- Stem
- Fits Brand:
- KOHLER
- Height:
- 2-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Stem Type:
- Cold
- WaterSense Labeled:
- No