Frequently Purchased Together
Product Details
Product Details
- Crumb cup
- Chrome plated strainer helps prevent clogged drains in bathroom, tub and laundry sinks
- Prevents jewelry, contact lenses and other small objects from washing down the drain
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Strainer Size:
- 1 in