Frequently Purchased Together
Product Details
Product Details
- Full 180 degree range
- Self-tightening spring-loaded jaws
- T-handle
Documents
Specifications
- Color Finish Name:
- Silver
- Handle Type:
- T-handle
- Length:
- 15 in
- Material:
- Steel
- Number of Tools Included:
- 1
- WrenchType:
- Basin