This product requires certification to purchase.

1-1/2 in. Spud Washer in Black

You last purchased this on
 
Lincoln Products®

1-1/2 in. Spud Washer in Black

  • Fast #
  • Part #LIN110839
  • Item #7371157
  • Manufacturer Part #110839
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

1-1/2 in. Spud Washer in Black

  • Fast #
  • Part #LIN110839
  • Item #7371157
  • Manufacturer Part #110839
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bagged
  • Closet spud washer
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Product Type:
Spud Washer
WaterSense Labeled:
No