This product requires certification to purchase.

Installation Kit

You last purchased this on
 
Lincoln Products®

Installation Kit

  • Fast #
  • Part #LIN119850
  • Item #7272920
  • Manufacturer Part #119850
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

Installation Kit

  • Fast #
  • Part #LIN119850
  • Item #7272920
  • Manufacturer Part #119850
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Specifications

ANSI:
ANSI 61-2018, ANSI 372-2016
ASME:
ASME A112.18.6-2017
CSA Certified:
CSA B125.6-17
Energy Star Compliant:
No
IAPMO Listed:
No
NSF:
NSF 372-2016, NSF 61-2018
NSF Certified:
Yes
Product Type:
Installation Kit