Plastic Cartridge for Moen Faucets 2 Pack
Plastic Cartridge for Moen Faucets 2 Pack
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential, Tub and Shower
- Brand Model Compatibility:
- Moen
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 4-3/16 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- WaterSense Labeled:
- No