This product requires certification to purchase.

Metal Handle Kit in Polished Chrome

You last purchased this on
 
Lincoln Products®

Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #LIN111876
  • Item #4892747
  • Manufacturer Part #111876
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #LIN111876
  • Item #4892747
  • Manufacturer Part #111876
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Contains everything needed for a complete valve rebuild
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Pfister™ Verve Tub and Shower Faucet
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Three Handle
WaterSense Labeled:
No