This product requires certification to purchase.

Metal Lever Handle Kit in Polished Chrome

Lincoln Products®

Metal Lever Handle Kit in Polished Chrome

  • Fast #
  • Part #LIN111824
  • Item #4892793
3.9 out of 5 Customer Rating
Brand image
Lincoln Products®

Metal Lever Handle Kit in Polished Chrome

  • Fast #
  • Part #LIN111824
  • Item #4892793
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contains everything needed for a complete valve rebuild
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
American Standard Renu Faucets
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Three Handle
WaterSense Labeled:
No