Metal Rebuild Kit in Chrome
Metal Rebuild Kit in Chrome
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Pfister™ Verve Tub and Shower Faucets
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Rebuild Kit
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- WaterSense Labeled:
- No
- Width:
- 6-5/8 in