Non-Diverter Tub Spout in Chrome Plated
Non-Diverter Tub Spout in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Chrome plated
- Fits 1/2" and 3/4" threaded pipe
- Slips on to 1/2" copper pipe
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Type:
- Non-Diverter Tub
- WaterSense Labeled:
- No