Plastic Disposer Flange & Stopper, Black
Plastic Disposer Flange & Stopper, Black
Frequently Purchased Together
Product Details
Product Details
- For In-Sink-Erator®
Documents
Specifications
- Brand Model Compatibility:
- InSinkErator® Disposers #333™, #333SS™, Badger 1™, Badger 5™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Product Type:
- Disposer Flange, Stopper