Plastic Flapper
Plastic Flapper
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Coast®/Kohler® style
- Carded
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Coast, Kohler, Western LoBoy
- Color Finish Name:
- Blue
- Material:
- Plastic
- WaterSense Labeled:
- No