This product requires certification to purchase.

Plastic Foam Rubber Flapper in Black

Lincoln Products®

Plastic Foam Rubber Flapper in Black

  • Fast #
  • Part #LIN101088
  • Item #1923510
  • Manufacturer Part #101088
3.8 out of 5 Customer Rating
Brand image
Lincoln Products®

Plastic Foam Rubber Flapper in Black

  • Fast #
  • Part #LIN101088
  • Item #1923510
  • Manufacturer Part #101088
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1380
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flapper
  • Fits Eljer® Low Flush
  • Plastic with foam float and rubber seal ring
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Name:
Black
Material:
Plastic, Foam, Rubber
UPC:
054374097173
WaterSense Labeled:
No