Slip-Joint Tube
Slip-Joint Tube
Frequently Purchased Together
Product Details
Product Details
- Flexible Extension Piece
- PVC and flexible polypropylene
- Flexes to fit difficult angles when connecting sinks and traps
Documents
Specifications
- ANSI:
- ANSI 14-2010a
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F409-2017
- Connection Type:
- Slip-Joint
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in
- Length:
- 8 in
- Material:
- Plastic
- Product Type:
- Tube
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov