This product requires certification to purchase.

Steel Closet Flange (Pack of 5)

Lincoln Products®

Steel Closet Flange (Pack of 5)

  • Fast #
  • Part #LPP110820PK
  • Item #4918268
  • Manufacturer Part #110820
5 out of 5 Customer Rating
Brand image
Lincoln Products®

Steel Closet Flange (Pack of 5)

  • Fast #
  • Part #LPP110820PK
  • Item #4918268
  • Manufacturer Part #110820
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Repairs, mends, and stabilizes damaged toilet flanges
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Flange Type:
Closet
Height:
1/8 in
IAPMO Listed:
No
Length:
5-1/2 in
Material:
Steel
Package Quantity:
Pack of 5
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Test Cap Included:
No
UPC:
054374804092
WaterSense Labeled:
No
Width:
1-7/8 in