Trim Kit in Polished Chrome
Trim Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 317-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Moen® Legend tub and shower valves
- Includes escutcheon, sleeve and handle
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Escutcheon
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov