This product requires certification to purchase.

Trip Lever for THU061 in Chrome Plated

You last purchased this on
 
Lincoln Products®

Trip Lever for THU061 in Chrome Plated

  • Fast #
  • Part #LIN110808
  • Item #7371239
  • Manufacturer Part #110808
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

Trip Lever for THU061 in Chrome Plated

  • Fast #
  • Part #LIN110808
  • Item #7371239
  • Manufacturer Part #110808
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
THU061
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Handle Type:
Flush
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
WaterSense Labeled:
No