Trip Lever in Polished Chrome
Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1224-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome
- Universal Rundle® #4014, #4016 and #4018
- Plastic nut
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Flush
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054374062751
- WaterSense Labeled:
- No