This product requires certification to purchase.

Trip Lever in Polished Chrome

You last purchased this on
 
Lincoln Products®

Trip Lever in Polished Chrome

  • Fast #
  • Part #LPP110925PK
  • Item #4918273
  • Manufacturer Part #110925
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lincoln Products®

Trip Lever in Polished Chrome

  • Fast #
  • Part #LPP110925PK
  • Item #4918273
  • Manufacturer Part #110925
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cut-off tabs allow adjustment for 4", 6", 8" in length
  • Fits most toilets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
WaterSense Labeled:
No