This product requires certification to purchase.

3/8 in. x 1-1/8 in. x 3/4 in. 50 ft. Line Set

You last purchased this on
 

3/8 in. x 1-1/8 in. x 3/4 in. 50 ft. Line Set

  • Fast #
  • Part #L618L0500T188L
  • Item #7559490
  • Manufacturer Part #618L0500T188L
3.6 out of 5 Customer Rating
You last purchased this on
 

3/8 in. x 1-1/8 in. x 3/4 in. 50 ft. Line Set

  • Fast #
  • Part #L618L0500T188L
  • Item #7559490
  • Manufacturer Part #618L0500T188L
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Insulation Thickness:
3/4 in
Length:
50 ft
Liquid Line (OD):
3/8 in
Material:
Copper
Suction Line (OD):
1-1/8 in