*CVR* WAVE BOWL VES 17 X 6 OD 14 ID
*CVR* WAVE BOWL VES 17 X 6 OD 14 ID
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Round
- Sink Depth:
- 6 in
- Sink Installation Type:
- Undermount
- Vessel Only:
- Yes