This product requires certification to purchase.

18 One Hole HSST Drop In Round Lavatory Satin Stainless Steel

This product has been replaced by

Linkasink Stainless Steel *CVR* SM RND BUILDERS 13.5 X 6 OD 1
Linkasink *CVR* SM RND BUILDERS 13.5 X 6 OD 1
Manufacturer Part #BLD101 SS
You last purchased this on
 
Linkasink

18 One Hole HSST Drop In Round Lavatory Satin Stainless Steel

  • Fast #
  • Part #LCB101SS
  • Item #5115747
  • Manufacturer Part #CB101 SS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Linkasink Stainless Steel *CVR* SM RND BUILDERS 13.5 X 6 OD 1
Linkasink *CVR* SM RND BUILDERS 13.5 X 6 OD 1
Manufacturer Part #BLD101 SS
Linkasink

18 One Hole HSST Drop In Round Lavatory Satin Stainless Steel

  • Fast #
  • Part #LCB101SS
  • Item #5115747
  • Manufacturer Part #CB101 SS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Number of Bowls:
1
Overflow Included:
No
Pedestal Only:
No
Vessel Only:
Yes