This product requires certification to purchase.

20 One Hole CABR Drop In Round Lavatory ANBR

You last purchased this on
 
Linkasink

20 One Hole CABR Drop In Round Lavatory ANBR

  • Fast #
  • Part #LB034AB
  • Item #5115746
  • Manufacturer Part #B034 AB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Linkasink

20 One Hole CABR Drop In Round Lavatory ANBR

  • Fast #
  • Part #LB034AB
  • Item #5115746
  • Manufacturer Part #B034 AB
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Number of Bowls:
1
Overflow Included:
No
Pedestal Only:
No
Shape:
Round
Sink Depth:
6 in
Sink Installation Type:
Vessel Mount, Drop-in, Undermount
Vessel Only:
No