22 in. Drop-In Marble Bathroom Sink in White
22 in. Drop-In Marble Bathroom Sink in White
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White Marble
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No