This product requires certification to purchase.

30 x 20 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Satin Stainless Steel

Linkasink

30 x 20 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Satin Stainless Steel

  • Fast #
  • Part #LC010SS
  • Item #7589484
  • Manufacturer Part #C010 SS
3.2 out of 5 Customer Rating
Brand image
Linkasink

30 x 20 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Satin Stainless Steel

  • Fast #
  • Part #LC010SS
  • Item #7589484
  • Manufacturer Part #C010 SS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Beautifully hand-crafted with a durable finish
  • Constructed of T-304 grade stainless steel – Standard 14 gauge
  • Designed for drop-in or undermount installation
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
14 ga
IAPMO Listed:
No
Length:
30 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
27 in x 17 in x 7 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Width:
20 in