This product requires certification to purchase.

Brass Basket Strainer in Polished Unlacquered Brass

You last purchased this on
 
Linkasink

Brass Basket Strainer in Polished Unlacquered Brass

Brand image
You last purchased this on
 
Linkasink

Brass Basket Strainer in Polished Unlacquered Brass

  • Fast #
  • Part #LD003PB
  • Item #7887844
  • Manufacturer Part #D003 PB
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Unlacquered Brass Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Unlacquered Brass
Drain Diameter:
1-3/4 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Material:
Brass
Origin:
Domestic



Call for Pricing
Call for Pricing