This product requires certification to purchase.

36 in. Floor Mount Vanity in Black with Satin Brass

You last purchased this on
 
Linkasink

Mother Of Pearl 36 in. Floor Mount Vanity in Black with Satin Brass

  • Fast #
  • Part #LVAN36B006SB
  • Item #8158114
  • Manufacturer Part #VAN36B-006-SB
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Linkasink

Mother Of Pearl 36 in. Floor Mount Vanity in Black with Satin Brass

  • Fast #
  • Part #LVAN36B006SB
  • Item #8158114
  • Manufacturer Part #VAN36B-006-SB
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Mother Of Pearl
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
22 in
GSA Approved:
No
Height:
33-1/2 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plywood
NSF Certified:
No
Number of Doors:
2
Vanity Top Shape:
Rectangle
Width:
36 in