Single Bowl Bar Sink in Polished Nickel
Single Bowl Bar Sink in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Visually striking and highly durable nickel-plated over copper finish
- 100% hand-hammered
- Designed for drop in or undermount installation
- Finish and dimensions will vary slightly due to the hand-made nature of the product
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 14 ga
- IAPMO Listed:
- No
- Length:
- 16 in
- Material:
- Copper
- Number of Bowls:
- 1
- Shape:
- Round
- Sink Bowl Size:
- 14 in x 14 in x 7 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 16 in
- Width:
- 16 in