This product requires certification to purchase.

Strainer in Unlacquered Brass

You last purchased this on
 
Linkasink

Strainer in Unlacquered Brass

  • Fast #
  • Part #LD004UB
  • Item #7887247
  • Manufacturer Part #D004 UB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Linkasink

Strainer in Unlacquered Brass

  • Fast #
  • Part #LD004UB
  • Item #7887247
  • Manufacturer Part #D004 UB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass construction
  • DB, WC, PN, SN finishes are plated
  • AB, VB, PB, UB finishes are unlacquered living finishes
  • Grid strainer
  • Non-overflow
  • Cannot be used with decorative drains
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Satin Unlacquered Brass
Diameter:
2-1/4 in
Drain Component Type:
Strainer
Height:
8-3/4 in
IAPMO Listed:
No
Material:
Brass
Trim Ring:
No
UL Listed:
No
Width:
2-1/4 in