Basket Strainer in Satin Hammered
Swirl Basket Strainer in Satin Hammered
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Swirl
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Satin Hammered
- Drain Diameter:
- 4-3/8 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Origin:
- Domestic
- Strainer Size:
- 3-1/2 in