This product requires certification to purchase.

800ml Gold Soap Refill

Liquid Dial® 800ml Gold Soap Refill

  • Fast #
  • Part #D97501
  • Item #4442486
  • Manufacturer Part #DIA 97501
5 out of 5 Customer Rating
Brand image

Liquid Dial® 800ml Gold Soap Refill

  • Fast #
  • Part #D97501
  • Item #4442486
  • Manufacturer Part #DIA 97501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits standard 800-ml dispensers
  • Ideal for commercial and public facilities
  • Fast-acting antimicrobial agents kill bacteria and yeasts
  • Contains emollients and skin conditioners
  • Requires Certification

Specifications

Application:
Hand Soap
Collection:
Liquid Dial®
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Size:
800 ml
UPC:
023400840168