25 gph Flow Monitor
Digi-Pulse™ 25 gph Flow Monitor
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Series B9 and C9 Pumps
- Collection:
- Digi-Pulse™
- Cord Length:
- 1-67/100 ft
- Flow Rate:
- 25 gph
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No