This product requires certification to purchase.

7.9 gph Flow Monitor

You last purchased this on
 
Liquid Metronics

Digi-Pulse™ 7.9 gph Flow Monitor

  • Fast #
  • Part #LFM450
  • Item #7660979
  • Manufacturer Part #FM-450
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liquid Metronics

Digi-Pulse™ 7.9 gph Flow Monitor

  • Fast #
  • Part #LFM450
  • Item #7660979
  • Manufacturer Part #FM-450
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
LMI 300 and 400 Series LIQUIPRO Liquid Ends
Collection:
Digi-Pulse™
Cord Length:
10 ft
Flow Rate:
7.9 gph
Material:
Plastic
Material Type:
PVDF
NSF Certified:
No
Pressure - Maximum:
150 psi
UL Listed:
No