This product requires certification to purchase.

7.9 gph Flow Monitor

You last purchased this on
 
Liquid Metronics

Digi-Pulse™ 7.9 gph Flow Monitor

  • Fast #
  • Part #LFM850
  • Item #7660987
  • Manufacturer Part #FM-850
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liquid Metronics

Digi-Pulse™ 7.9 gph Flow Monitor

  • Fast #
  • Part #LFM850
  • Item #7660987
  • Manufacturer Part #FM-850
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Series A Pumps
Collection:
Digi-Pulse™
Cord Length:
10 ft
Flow Rate:
7.9 gph
Material:
Plastic
Material Type:
PVDF
NSF Certified:
No
Pressure - Maximum:
150 psi
UL Listed:
No