7.9 gph Flow Monitor
Digi-Pulse™ 7.9 gph Flow Monitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Series AD9 Pumps
- Collection:
- Digi-Pulse™
- Cord Length:
- 1-67/100 ft
- Flow Rate:
- 7.9 gph
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No