4.8 gpd Centrifugal Pump
PD Series 4.8 gpd Centrifugal Pump
Product Details
Product Details
Specifications
- Collection:
- PD Series
- Discharge:
- 1/4 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- Flow Rate:
- 0.2 gph
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA 4X/IP 65
- NSF:
- NSF 50, NSF 61
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 250 psi
- Pump Application:
- Chemical
- Pump Body Material:
- Acrylic
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 4-31/50 in