This product requires certification to purchase.

Centrifugal Pump

You last purchased this on
 
Liquid Metronics

PD Series Centrifugal Pump

  • Fast #
  • Part #LPD761842SI
  • Item #7661009
  • Manufacturer Part #PD761-842SI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liquid Metronics

PD Series Centrifugal Pump

  • Fast #
  • Part #LPD761842SI
  • Item #7661009
  • Manufacturer Part #PD761-842SI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
PD Series
Discharge:
3/8 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
Flow Rate:
2 gph
Height:
10-9/20 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVDF
NEMA:
NEMA 4X/IP 65
NSF:
NSF 50, NSF 61
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
70 psi
Pump Application:
Chemical
Pump Body Material:
Plastic
UL Listed:
Yes
Volts:
115/230V
Width:
4-31/50 in