10 oz. Heavy Duty Construction Adhesive
10 oz. Heavy Duty Construction Adhesive
Package Quantity Info:
Each: 1 Case: 24 Pallet: 1176-
Pick Up: 0 Available in Rockdale, IL - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Bonds a wide range of construction materials
- Instant holding power
- Water resistant
- Durable and flexible
- Weather-resistant
- Bonds heaviest materials
- VOC-compliant
- Strong bond will outlast project
- 10 minute working time
- Bridges gaps
Documents
Specifications
- ASTM:
- ASTM C-557
- Application:
- General Purpose
- Color Finish Category:
- Browns
- Color Finish Name:
- Tan
- Material:
- Synthetic Rubber
- NSF Certified:
- No
- Product Type:
- Construction Adhesive
- Size:
- 10 oz