80 oz. Heavy Duty Clog Remover
Liquid-Plumr® 80 oz. Heavy Duty Clog Remover
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- DESTROYS CLOGS: Liquid-Plumr® Heavy Duty Clog Remover gets to work immediately to clear the toughest clogged or slow-running drains in the workplace
- KITCHEN USE: For use in commercial and industrial kitchen sinks and garbage disposals, remove food soils, grease and other materials blocking the drain
- RESTROOM USE: Ready-to-use formula is safe for bathtubs, showers and restroom sinks; not for use in toilets
- ODOR ELIMINATOR: Safe for disposals, septic tanks and plastic pipes, destroy odors caused by clogged drains
- GREAT FOR COMMERCIAL USE: From Clorox Commercial Solutions®, Liquid-Plumr® removes heavy duty clogs from restrooms and kitchens in offices, schools, restaurants, and other commercial facilities
Specifications
- Collection:
- Liquid-Plumr®
- Material:
- Liquid
- Size:
- 80 oz
- Width:
- 8-3/50 in