This product requires certification to purchase.

1/2 in. Tube Support

You last purchased this on
 
Litchfield International

1/2 in. Tube Support

  • Fast #
  • Part #LH8815LOK
  • Item #4811245
  • Manufacturer Part #H88.15-LOK
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Litchfield International

1/2 in. Tube Support

  • Fast #
  • Part #LH8815LOK
  • Item #4811245
  • Manufacturer Part #H88.15-LOK
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Auto-locking pipe, conduit, and tube support and hanger
  • Corrosion resistant
  • Non-magnetic
  • Indoor and outdoor applications
  • Made in the USA
  • Must purchase in package quantities
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter - Outside:
5/8 in
FM Approved:
No
Fits Pipe Size:
1/2 in
Material:
Plastic
Material Type:
Nylon 66
Product Type:
Tube Support
UL Listed:
No
Width:
81/100 in