3/4 x 7/8 in. Tube Support
3/4 x 7/8 in. Tube Support
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Auto-locking pipe, conduit, and tube support and hanger
- Corrosion resistant
- Non-magnetic
- Indoor and outdoor applications
- Made in the USA
- Must purchase in package quantities
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Outside:
- 7/8 in
- EMT Size:
- 0.75
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Material:
- Plastic
- Material Type:
- Nylon 66
- Product Type:
- Tube Support
- UL Listed:
- No
- Width:
- 1-1/10 in