This product requires certification to purchase.

75W 1-Light Incandescent Medium E-26 Polycarbonate Opal Globe Post Top Fixture

You last purchased this on
 
Liteco

75W 1-Light Incandescent Medium E-26 Polycarbonate Opal Globe Post Top Fixture

  • Fast #
  • Part #L321155
  • Item #7635587
  • Manufacturer Part #321155
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liteco

75W 1-Light Incandescent Medium E-26 Polycarbonate Opal Globe Post Top Fixture

  • Fast #
  • Part #L321155
  • Item #7635587
  • Manufacturer Part #321155
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mounting Hardware Included
  • Made In USA
  • Non-Corrosive Housing
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
12 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Opal
Height:
12-1/4 in
Installation Type:
Post Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Plastic
Material Type:
Polycarbonate
Number of Lights:
1
Power Source:
Electric
Product Type:
Post Top Fixture
UL Listed:
Yes
Volts:
120V
Watts:
75 W
Width:
12 in