75W 1-Light Incandescent Medium E-26 Base Plastic Post in Black
Acorn 75W 1-Light Incandescent Medium E-26 Base Plastic Post in Black
Frequently Purchased Together
Product Details
Product Details
- Mounting Hardware Included
- Made In USA
- Non-Corrosive Housing
Specifications
- Collection:
- Acorn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 15-1/2 in
- Installation Type:
- Post Mount
- Length:
- 10-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Plastic
- Number of Lights:
- 1
- Power Source:
- AC
- Product Type:
- Post
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 10-1/2 in