1-Light 60W Exterior Wall Sconce with Clear Acrylic Glass in Black
Colonial 1-Light 60W Exterior Wall Sconce with Clear Acrylic Glass in Black
Frequently Purchased Together
Product Details
Product Details
- UL listed for damp locations
- Requires one 60W medium base bulb, not included
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Colonial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear Acrylic
- Height:
- 17-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 8 in