23W 1-Light LED Outdoor Ceiling Fixture
Contemporary 23W 1-Light LED Outdoor Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 150-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dedicated LED Light Source
- Powder coated Aluminum Base
- Electronic Dimmable LED
- Enclosed And Gasketed
- IP65 Rated
- Bug Resistant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Contemporary
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 4000
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 3-3/5 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lumens:
- 1900
- Lumens per Watt:
- 82
- Material:
- Aluminum, Metal
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 23 W