9.5W 1-Light Medium E-26 LED Wall Mount Outdoor Wall Sconce in Black
Hutton 9.5W 1-Light Medium E-26 LED Wall Mount Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 90-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- LED lamp included
- Composite construction
- Fade & rust resistant
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Hutton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 4000
- Depth:
- 6-4/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Height:
- 11-3/5 in
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 800
- Lumens per Watt:
- 84
- Material:
- Composite, Plastic
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 9.5 W