Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 144-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Triac dimmable
- 5 year warranty
- 50,000 hours
- Bug resistant
- Vandal resistant
- Non-corrosive polymer design
-
Green
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 4000
- Diameter:
- 9-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White Polycarbonate
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount, Ceiling Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 1400
- Material:
- Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 14 W