This product requires certification to purchase.

You last purchased this on
 
Liteco

  • Fast #
  • Part #LFP307I60BW
  • Item #7361655
  • Manufacturer Part #FP307-I60-BW
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liteco

  • Fast #
  • Part #LFP307I60BW
  • Item #7361655
  • Manufacturer Part #FP307-I60-BW
4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 324
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plastic globe ceiling fixture
  • UL listed for damp locations
  • Non-corrosive polymer design
  • Requires Certification
  • Green


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
6 in
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
White Polycarbonate
Height:
8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Material:
Glass
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
60 W