Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 60-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Triac dimmable
- 3 year warranty
- 15,000 hours
- Non-corrosive polymer design
- Two 9 watt LED bulbs included
-
Green
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Dimmable
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Acrylic
- Height:
- 3 in
- Installation Type:
- Ceiling Mount
- Length:
- 5-1/4 in
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- Polymer
- Number Of Hours:
- 15000 h
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W