Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 140-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Triac dimmable
- 5 year warranty
- 50,000 hours
- Non-corrosive polymer design
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 4000
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Acrylic
- Height:
- 12-1/2 in
- Length:
- 7-3/4 in
- Light Bulb Type:
- LED
- Lumens:
- 1000
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Outdoor Post
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 7-3/4 in